Edwards Signaling, RPM, Reverse Polarity Module Nfpa 72B&C
Write a Review
|
Questions & Answers (0)
Product Description
RPM The Edwards RPM Reverse Polarity Module is an interface between FireShield and a reverse polarity receiver. It provides off-premises signal transmission for systems that must comply with NFPA requirements. When used as a reverse polarity remote station or central station transmitter, it can be connected to either a single circuit (alarm, or alarm and trouble) or to up to three circuits (alarm, supervisory, and trouble). The RPM must be mounted in an MFC-A enclosure immediately adjacent to the panel and in conduit.
PRICE
$369.95
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Single Gang Box |
| Operating Temperature | 32°F- 120°F |
| Compatible Part/Model Number | E-FSC |
| Description | Polarity Module |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL |