Radians RS1-21 Rad-Sequel™ Safety Glasses, Smoke, Anti-Fog - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Radians RS1-21 Rad-Sequel™ Safety Eyewear, Smoke, Anti-Fog
Radians Rad-Sequel™ safety glasses have a lightweight design which provides a comfortable fit. Rubber tipped temples and a soft rubber nose piece gives this glass a secure fit for all day wear.
Radians Rad-Sequel™ safety glasses have a lightweight design which provides a comfortable fit. Rubber tipped temples and a soft rubber nose piece gives this glass a secure fit for all day wear.
PRICE
$36.25 Sold in packages of 12 / $3.02 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | Yes |
| Lens Color Family | Smoke |
| Frame Color Family | Smoke |
| Hard Coat | No |
| Lens Material | Polycarbonate |
| Anti Scratch | No |
| Temple Color Family | Smoke |
| UV Protection | No |
| Manufacturers Part Number | RS1-21 |
| Indoor/Outdoor | Indoor/Outdoor |
| Side Shields | No |
| Brand | Radians |
| Type | Frameless Safety Glasses |
| Polarized | No |
| Frame Style | Frameless |
| Ventilation | No |
| Adjustable Temple | No |
| Series | Rad-Sequel |
| Diopter | No |
| Anti Fog | Yes |
| Package Quantity | 12 |
| Description | Radians RS1-10 Rad-Sequel Safety Eyewear |
| Frame Material | Polycarbonate |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1+, CSA Z94.3 |