Reciprocating blades have a bi-metal construction. M42 cutting edge with 8% cobalt for longer life. 1/2" universal shank fits all standard 1/2" shank reciprocating saws. Special heat treat for increased tool life. Special blade backer for greater flexibility when cutting block pallets. Unique tooth design for fast cutting. Rounded nose for easy cutting and safe operations. High performance cutting for pallet dismantling.
Cle-Line Series RSB-P Bi-Metal Pallet Reciprocating Blade 8x3/4x0.035 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.00 Sold in packages of 10 / $18.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8" |
| Size | 8 x 10 TPI in |
| Blade Length | 8 in |
| Blade Thickness | 1/16 in |
| Blade Width | 3/4 in |
Product Details
| Type | Pallet |
| Application | General Purpose |
| Series | RSB-P |
| For Use With | Reciprocating Saw |
| TPI | 10 |
| Description | Pallet Reciprocating Blade |
| Package Quantity | 10 |
| Manufacturers Part Number | C25217 |
| Brand | Cle-Line |
Warranty
| Warranty | 30 days |