- 100% polyester 280g/m2 fleece
- Weather resistant
- Elastic knit at wrists and waist
- 2" silver reflective material
- Zipper front closure
- Mesh lined hood with adjustable pull cord
- 2 outside pockets
- Winter Outwear
- ANSI/ISEA 107-2020 Type R Class 3 Not FR
Weights & Dimensions
| Size | L |
Product Details
| Type | Hi-Visibility Sweatshirt |
| Class | ANSI Class 3 |
| Color | Green |
| Number of Pockets | 2 |
| Style | Long Sleeve |
| Material | Polyester |
| Description | High Visibility Long Sleeve Zipper Sweatshirt |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | RSZH3210L |
| Primary Use | Cold Weather Protection |
| Brand | Pyramex Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 |