Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3180020

MPN #: RSZH3320X2

Pyramex® RSZH33 Premium Long Sleeve Zipper Sweatshirt, Class 3, 2XL, Hi-Vis Orange

Product Description
Features:
  • Weather resistant hi-vis polyester material
  • Teflon™ treated
  • Elastic band at the waist and wrists
  • Chest pocket with clear panel and hook and loop closure
  • 2 mic tabs
  • Drawstring hood
  • Zipper front closure
  • 4 outer pockets
  • Winter Outwear
Standards & Certifications:
  • ANSI/ISEA 107-2020 Type R Class 3


PRICE
$86.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeHi-Visibility Sweatshirt
ClassANSI Class 3
ColorOrange
Number of Pockets4
StyleLong Sleeve
MaterialPolyester
DescriptionHigh Visibility Long Sleeve Zipper Sweatshirt
Package Quantity1
GenderUnisex
Manufacturers Part NumberRSZH3320X2
Primary UseCold Weather Protection
BrandPyramex Safety

Compliance & Certifications

CertificationsANSI/ISEA 107-2020