Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2095483

MPN #: RTL10389GB

Drive Medical RTL10389GB Utility Walker Replacement Tip, 1", Gray, 1 Each

Product Description
Revitalize your walker or homecare commode with replacement tips from Drive Medical. Use over time can wear out the tip of your home medical device, making it unsafe. Easily installed replacement tips make them like new Drive tips fit your product perfectly.

Features and Benefits
  • Safely replaces worn tips on products with 1" diameter tubing, such as walkers and commodes
  • Compatible with most manufacturers' products
  • Easy to install

Product Specifications
  • Actual Product Weight: 0.11 lbs
  • Overall Product Height: 1.5"
  • Overall Product Length: 1"
  • Overall Product Width: 1"
  • Primary Product Color: Gray
  • Primary Product Material: Rubber
PRICE
$4.16

1
1
Expected on or around 11/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width1 in
Height1-1/2 in
Weight0.1 lbs

Product Details

TypeReplacement Tip
ColorGray
For Use WithDrive Medical and Most Manufacturers with 1" Diameter Walkers
MaterialRubber
Package Quantity1 Each
DescriptionUtility Walker Replacement Tip
Compatible ProductWalker
Manufacturers Part NumberRTL10389GB
BrandDrive Medical