Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3192877

MPN #: T0054461699N

Weller® RTM 013 S MS Micro Soldering Tip, Chisel 1.3 x 0.4 mm

Product Description
High performance active tip RT Micro MIL-SPEC for micro & standard components covering the wide range of applications

Features:
  • RT Micro Soldering Tips for WXMP MS, WTMP MS, WMRP MS Soldering Irons
  • High performance active tips for micro and standard components
  • Versatile performance for micro and standard components covering the widest range of applications (Aerospace, Military (only MS versions), Electronics, Sensors, Medical devices, Automotive)
  • MIL-SPEC / IPC standard (potential free, MS versions)
  • Covers the widest range of geometries and sizes


PRICE
$57.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSoldering Tip
Package Quantity1
DescriptionMicro Soldering Tip
ColorSilver
Manufacturers Part NumberT0054461699N
ProcessSoldering
BrandWeller