- Perfect for All Micro and Standard Applications for micro and standard component sizes: Smart high performance active tips for micro and standard components: 0504 to 1608 (M to L)
- Extremely Fast 5-Second Heat-up Time
- Maximum Precision: Short tip-to-grip distance and optimized shape provides maximum precision during the soldering process
- Wide Tip Range for Every Application: More than 40 smart universal soldering tip shapes and sizes that are connectable to just one soldering iron, with no need for additional tools
- Clear Identification Smart Tips
- Full Process Control with Tip Lock Function
- Full Traceability with Tip ID Number and Integrated Data Storage
- Accurate Data Results with Tip-Offset Function
- Fast, Safe and Easy Tip Exchange
- Maximum Protection: (IPC industry standards - TM-650 2.5.33)
Weller® RTMS 003 S NW MS Micro Soldering Tip, Chisel 0.3 mm x 0.1 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$80.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Soldering Tip |
| Package Quantity | 1 |
| Description | Micro Soldering Tip |
| Color | Black |
| Manufacturers Part Number | T0050115299 |
| For Use With | WXUPS MS Smart Soldering Iron, WXSmart Soldering Stations |
| Process | Soldering |
| Brand | Weller |