- For all Pico Applications with smallest Component Sizes: Smart high-performance tips for the smallest component work under the microscope: 0402 to 01005 (XS to S)
- Extremely Fast 3-Second Heat-up Time for Smallest Applications
- Maximum Precision: Short tip-to-grip distance and optimized tip shape provide maximum precision during the soldering process
- Clear Identification of Smart Tips
- Full Process Control with Tip Lock Function
- Full Traceability with Tip ID Number and Integrated Data Storage
- Accurate Data Results with Tip-Offset Function
- Fast, Safe and Easy Tip Exchange
- Maximum Protection: (IPC industry standards - TM-650 2.5.33)
- Tool Compatibility: For use with WXMPS MS smart soldering iron and WXsmart soldering station
Weller® RTPS 001 C NW Pico Tip Conical 0.1 mm, Not Wettable
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$78.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Pico Tip |
| Package Quantity | 1 |
| Description | Smart Pico Soldering Tip |
| Color | Black |
| Manufacturers Part Number | T0050110499 |
| Process | Soldering |
| Brand | Weller |