Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3178861

MPN #: BB3850KIT-FLT

BluBird® Rubber Air Hose Fleet Edition Tire Inflator Kit, 3/8" ID x 50'L

Product Description
The BluBird® 3/8" x 50' Fleet Edition Tire Inflator Kit Combo with Free Storage Bag represents a leap forward in the realm of pneumatic hoses and tire care solutions. Expertly engineered to serve the dynamic needs of commercial truck operators, this kit emerges as a beacon of reliability and performance. Crafted meticulously with a 100% rubber construction, this air hose stands testament to durability and longevity, qualities that commercial vehicle operators prize above all else.

When one delves deeper into the nuances of this air hose, its remarkable lightness is instantly noticeable. Despite being constructed entirely from rubber, it weighs an astonishing 40% less than its standard rubber air hose counterparts, ensuring that users experience unparalleled ease and efficiency during operations. In the world of pneumatic hoses, such a combination of robustness and lightness is rare, making the BluBird® Air Hose a true industry outlier.

But the hose is only a part of the magic. Solid brass fittings, known to be superior even to aircraft aluminum, adorn this pneumatic hose, ensuring a seamless and robust connection. Such fittings not only guarantee a longer lifespan for the hose but also ensure optimal air pressure regulation, vital for tire inflation tasks.

The true value proposition of the BluBird® Tire Inflator Kit Combo lies in the additional components it offers. With the inclusion of Phillips' heavy-duty aluminum universal glad hand and a dual foot chuck inflator, this kit equips users with the perfect tools for hassle-free tire inflation. Whether faced with an unexpected flat tire in a remote locale or routine tire checks, these tools ensure that truck operators can infuse air into their tires effortlessly and efficiently. The added convenience of a storage bag further elevates the user experience, as it not only ensures that the tire inflator kit is always at hand but also facilitates easy storage after every use.

The BluBird® 3/8" x 50' Fleet Edition Tire Inflator Kit Combo stands as a symbol of the brand's unwavering commitment to quality and performance. This is further reinforced by the industry-leading 10-year warranty on the hose and a 2-year warranty on the fittings and accessories. In essence, for those in search of an all-encompassing solution for tire care that marries functionality with durability, this tire inflator kit combo emerges as the unrivaled choice.

Features:
  • 300 PSI working pressure
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 3/8" Male-NPT
  • Solid Brass fittings are corrosion resistant
  • 4 finger grip bend restrictor for better use
  • Flexibility from -50°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant
  • Made in USA Phillips Heavy Duty Aluminum Universal Glad Hand. Dual foot Chuck Inflator. Teflon tape. Carry bag for easy storage after every use


PRICE
$67.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Weight7 lbs
Hose Inside Diameter3/8 in

Product Details

MaterialEPDM Rubber
DescriptionRubber Air Hose Fleet Edition Tire Inflator Kit
ColorBlue
Manufacturers Part NumberBB3850KIT-FLT
PSI300 psi
BrandBluBird