Milton (S-211) 1/4" NPT M-Style Coupler and Plug Kit (5-Piece)
This five piece M style coupler kit includes various couplers and plugs with a 1/4" basic flow size. Milton's M style Kwik Change couplers are made of brass, while the M style Kwik Change couplers are made of case-hardened steel and are plated to resist rust. This collection of couplers, plugs will interchange with all manufacturers who comply with the dimensional requirements of military specification MIL-C-4109. M style couplers and plugs offer up to 300 PSI and has an air flow of 40 SCFM.
KIT INCLUDES:
- One inflator guage
- One 1/4" FNPT coupler
- Three 1/4" MNPT plugs
- One 1/4" FNPT plug