Alliance® Can Bandz™ Rubber Bands, Medium, 12" Length, Red, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
Secure can liners in waste containers of any size with easy-to-use Can Bandz Rubber Bands. Flexible, reusable rubber bands prevent liners from slipping and eliminate contamination. Rubber bands are sustainable and biodegradable.
PRICE
$16.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1/4 in |
Product Details
| Material | Rubber |
| Package Quantity | 50/Pack |
| Description | Rubber Band |
| Color | Red |
| Manufacturers Part Number | ALL07825 |
| Brand | Alliance |