Universal® Rubber Bands, Size 64, 3-1.2 x 1/4, 320 Bands/1lb Pack
Write a Review
|
Questions & Answers (0)
Product Description
General purpose rubber bands for home or office use. Approximate Count: 320; Size: 64; Length: 3 1/2"; Gauge: 1/24".
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
CLEARANCE PRICE
$5.40was $9.30
Save $3.90 (42%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 1/4 in |
| Weight | 1 lbs |
| Size | 64 |
Product Details
| Material | Rubber |
| Package Quantity | 320/Pack |
| Description | Rubber Band |
| Color | White |
| Manufacturers Part Number | UNV00164 |
| Brand | Universal |