- Traditional rubber band
- Contains a high crepe percentage
Encore Packaging Standard Rubber Bands, Size 128, 8" x 1/8", Beige, 160 Bands/1 lb. Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$79.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Width | 1/8 in |
| Size | 128 |
Product Details
| Material | Rubber |
| Package Quantity | 160/Pack |
| Description | Rubber Bands |
| Color | Brown |
| Manufacturers Part Number | EP-4128 |
| Brand | Encore Packaging |