A resilient, 2mm-thick SBR and PVC rubber runner that is offered in numerous lengths and three colors
Model # :WBM1427970
MPN #: 03-211-BK-11
Rubber-Cal "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 11 ft Roll - Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 ft |
| Width | 4 ft |
| Weight | 41.3 lbs |
| Thickness | 2 in |
| Coverage Area | 4 ft² |
| Size | 4ft x 11ft |
Product Details
| Material | PVC |
| Package Quantity | 1 |
| Description | Rubber Flooring |
| Color | Black |
| Manufacturers Part Number | 03-211-BK-11 |
| Shape | Rectangle |