A resilient, 2mm-thick SBR and PVC rubber runner that is offered in numerous lengths and three colors
Model # :WBM1427978
MPN #: 03-211-DG-30
Rubber-Cal "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 30 ft Roll - Dark Gray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 30 ft |
| Width | 4 ft |
| Weight | 104 lbs |
| Thickness | 2 in |
| Coverage Area | 4 ft² |
| Size | 4ft x 30ft |
Product Details
| Material | PVC |
| Package Quantity | 1 |
| Description | Rubber Flooring |
| Color | Dark Gray |
| Manufacturers Part Number | 03-211-DG-30 |
| Shape | Rectangle |
Related Products
Do you want to spruce up your home, office or garage at a rock bottom price? Look no further than our Nexus Plank collection. Our wood-look vinyl is easy to install: just peel and stick to a flat and dry surface. In no time your room will be magically transformed Can be used in any room in your home such as Kitchens, Dining Rooms, Bedrooms, Bathrooms, Foyers and Basements 10 Planks per Box - 15 Square Feet. Notice to California residents as required by Proposition 65: WARNING: This product contains & can expose one to DEHP a chemical known to the State of California to cause cancer and ...
Diamond-Plate Metallic is made with ease of installation, safety, and durability in mind. Made out of PVC, this flooring is tough and capable of handling heavy foot traffic. It is ideal for industrial work places, garages, floor protection applications and gyms. Common spills won't cause damage to this flooring and most household cleaners or degreasers can be used to clean this product. This flooring has a metallic look and is decorated with a diamond plate pattern, giving it an industrial aesthetic. This textured flooring can prevent slips and injuries, enhancing overall facility ...
2mm thick Coin-Grip roll rubber flooring is a contemporary flooring that features coin-floor protrusions on the surface. The stud surface texture enhances this rubber runner's slip resistance by offering increased traction, which is extremely important for commercial environments. This is classic coin rubber flooring. Combined with the inherent grip of rubber, the coin-shaped protrusions reduce the chances of slip-and-fall accidents and injuries, making for a non-slip floor surface. This water-proof floor is an excellent solution for areas subject to constant traffic, extra dirt, and ...
Block-Grip rubber flooring rolls are a refreshingly modern take on the ancient cobblestone roads of Rome and Greece. The surface of the mat is designed with rows upon rows of raised, quadrilateral protrusions that increase traction underfoot and promote safety. The Block-Grip is a variation of stud rubber flooring or coin flooring. This non-slip floor product is made from abrasion-resistant SBR/PVC raw materials. The end-result is an ultra-durable rubber surface that is ideal for gym floors, cellar flooring, garage floors, non-slip safety floor surfaces, industrial floor coverings, and ...
Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Nexus Tiles Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Nexus tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors. 20 square feet per box (20 tiles per box). Notice to California residents as required by Proposition 65: WARNING: This product contains & can expose one to DEHP a chemical known to the ...