A resilient, 2mm-thick SBR and PVC rubber runner that is offered in numerous lengths and three colors
Model # :WBM1427980
MPN #: 03-211-DG-40
Rubber-Cal "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 40 ft Roll - Dark Gray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 40 ft |
| Width | 4 ft |
| Weight | 137 lbs |
| Thickness | 2 in |
| Coverage Area | 4 ft² |
| Size | 4ft x 40ft |
Product Details
| Material | PVC |
| Package Quantity | 1 |
| Description | Rubber Flooring |
| Color | Dark Gray |
| Manufacturers Part Number | 03-211-DG-40 |
| Shape | Rectangle |
Related Products
Diamond-Plate Metallic is made with ease of installation, safety, and durability in mind. Made out of PVC, this flooring is tough and capable of handling heavy foot traffic. It is ideal for industrial work places, garages, floor protection applications and gyms. Common spills won't cause damage to this flooring and most household cleaners or degreasers can be used to clean this product. This flooring has a metallic look and is decorated with a diamond plate pattern, giving it an industrial aesthetic. This textured flooring can prevent slips and injuries, enhancing overall facility ...
2mm thick Coin-Grip roll rubber flooring is a contemporary flooring that features coin-floor protrusions on the surface. The stud surface texture enhances this rubber runner's slip resistance by offering increased traction, which is extremely important for commercial environments. This is classic coin rubber flooring. Combined with the inherent grip of rubber, the coin-shaped protrusions reduce the chances of slip-and-fall accidents and injuries, making for a non-slip floor surface. This water-proof floor is an excellent solution for areas subject to constant traffic, extra dirt, and ...
The Portfolio Tile Collection, 2.0mm Self-Adhesive Vinyl Floor Tiles are a beautiful and easy do-it-yourself flooring solution. Quickly update any room in your home or office with durable, commercial gauge Portfolio Tiles. No tools, messy glue or additional adhesives are needed for installation, simply peel and stick to any flat and dry subfloor; easy to cut with a utility knife, simply score and break; all installation instructions and recommendations are included. 5 year limited warranty. Nine square feet per box/Nine - 12inch x 12inch tiles per box. Notice to California residents as ...
Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Nexus Tiles Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Nexus tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors. 20 square feet per box (20 tiles per box). Notice to California residents as required by Proposition 65: WARNING: This product contains & can expose one to DEHP a chemical known to the ...
Redesign any space in the home or office with the Palazzo 12-inch x 24-inch Self Adhesive Vinyl Floor Tiles. These contemporary rectangular vinyl tiles are available in various styles that have the look and feel of natural stone, poured cement or honed wood. Vinyl self-adhesive tiles can be used in any room in your home including the kitchen, dining room, bedrooms, bathrooms, foyers, basements and more. No messy glue or adhesives needed. Just peel and stick the Palazzo tiles to a flat & dry surface. DIY instructions included, no professional installation tools are required. 40 Square Feet ...