Our 2mm-thick Diamond-Grip rubber flooring mats are inspired by the classic, hardwearing industrial flooring aesthetic. The surface of the mat is embossed with the diamond-plate floor pattern, which promotes multidirectional slip resistance in dry, damp and even wet conditions. This feature makes Diamond-Grip ideal rubber floors for heavily traveled areas that may see spills, or are currently in less than optimal condition. This is a top-grade floor protection mat for use in areas where subsurface floors are exposed to abrasive conditions. The quick and simple installation of this resilient flooring, permit its use when the season (i.e., winter) or conditions require an anti-slip floor or protective floor covering. These rubber flooring mats are great as: fitness flooring, kitchen traction mats, workshop floor covering, boat flooring, gym equipment mats, garage floor mats, basement floors, and trailer mats. Diamond-Grip is composed of SBR and PVC, both abrasion-resistant and long-lasting materials that can take the abuse of busy feet, moving machinery, and excess moisture. This water-resistant flooring works well as a temporary runner or a permanently-installed floor in areas where an anti-slip floor is vital. The backside of Diamond-Grip has a fabric-textured surface, which prevents the mat from skidding in dicey conditions. In more demanding circumstances, double-sided tape can be used to secure the matting to the floor. For an aesthetically and functionally tough protective floor surface, look no further than our Diamond-Grip rubber flooring mats.
Model # :WBM1454336
MPN #: 03-166-2MM-BK-13
Rubber-Cal "Diamond-Grip" PVC Flooring - 2mm x 4ft x 13ft Rolls - Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 ft |
| Width | 4 ft |
| Weight | 47.9 lbs |
| Thickness | 0.08 in |
| Coverage Area | 52 ft² |
| Size | 4ft x 13ft |
Product Details
| Material | PVC |
| Package Quantity | 1 |
| Description | Rubber Flooring |
| Color | Black |
| Manufacturers Part Number | 03-166-2MM-BK-13 |