x

Take 15% off your entire order!

Offer applied at checkout

+

Rubber-Cal Cloth Inserted SBR - Rubber Sheet 3/16" Thick 3' x 8' Black

Rubber-Cal Cloth Inserted SBR - Rubber Sheet 3/16" Thick 3' x 8' Black

Item #: WBM1906021

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$135.16 up to 50% OFF

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubber-Cal "Cloth Inserted SBR" 70A - Rubber Sheet, 3/16THK x 36"W x 8'L, Black

A reinforced elastomer with minimum tensile strength of 500 PSI (4 MPA) and made from smooth, black Styrene Butadiene rubber (SBR rubber). This reinforced sheet rubber is available in 4 thicknesses (1/16, 1/8, 3/16, 1/4) and 65-75 durometer with limited flexibility and low elasticity. This reinforced sheet rubber has an approximate weight of: 1LB per square foot in 1/8 thick.

  • WIDTH FEET 3
  • BRAND Rubber-Cal
  • CONSTRUCTION Rubber
  • DESCRIPTION Sheet Rubber
  • LENGTH FEET 8
  • WEIGHT LBS 35.2
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER 20-107-0187-36-096
  • LENGTH INCHES 96
  • WIDTH INCHES 36
  • THICKNESS INCHES 0.19
  • COLOR FINISH Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber-Cal Cloth Inserted SBR - Rubber Sheet 3/16" Thick 3' x 8' Black

Rubber-Cal Cloth Inserted SBR - Rubber Sheet 3/16" Thick 3' x 8' Black

Item #: WBM1906021

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubber-Cal Cloth Inserted SBR - Rubber Sheet 3/16" Thick 3' x 8' Black
    Rubber-Cal Cloth Inserted SBR - Rubber Sheet 3/16" Thick 3' x 8' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant