Model # :WBM1308613
MPN #: 03_167_W_CO_20
Rubber-Cal "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 20 ft -Black Rubber Roll
Write a Review
|
Questions & Answers (0)
Product Description
Composite Rib Corrugated Rubber is a 1/8" thick virgin rolled rubber mat and runner that is available in either a 36 inch or a 48 inch width that offers excellent traction with finer grooves and more protrusions, ribs and ridges. The surface pattern (which combines both finer and wider ribs) is more prone to scraping and cleaning debris and liquids from heavy foot traffic while maximizing the amount of dirt and moisture trapped. "Composite Rib" Corrugated Rubber is designed for light to medium foot traffic where traction and increased safety is needed and performs especially well in transient or temporary applications (e.g. wet aisle ways, catered parties, temporary walkways, etc...). The fabric base-finish adds subsurface traction, keeping the runners bottom surface secure to the floor. Since this product is made from virgin SBR and it creates a completely watertight surface, offers moderate chemical resistance, and can be cleaned with most common household cleaners. Strong, highly caustic cleaning solutions (e.g. bleach) is not recommended. The lengthwise running corrugations inherently direct foot traffic as well as maintain a level of safety that is unmatchable by other runner products.
PRICE
$93.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 3 ft |
| Weight | 56 lbs |
| Thickness | 1/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Wet & Dry |
| Color | Black |
| Surface Material | Rubber |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Rubber |
| Pattern | Ribbed |
| Modular | No |
| Description | Rubber Flooring |
| Manufacturers Part Number | 03_167_W_CO_20 |
| Slip Resistant | Yes |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Environmental Conditions | Healthcare Facility, Kitchen, Food Processing, Education, Manufacturing, Home & Office |