Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Mills

Model # :WB795420

MPN #: 2253009004

Apache Mills Tuff Foot™ Corrugated Vinyl Runner 1/8" Thick 4' x Up to 105' Black

Select Length in (feet)

4 feet
Product Description
Corrugated ribbed surface helps prevent slips and falls and resists water and chemicals. Won't curl, shrink or separate, protecting personnel and floors. Easy to clean 1/8" thick black rubber.
Cut Length up to 1,260"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.

PRICE
$32.80

($8.20/foot)

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 foot - 5 feet
8.20
Buy 6 feet - 10 feet
7.80Save $0.40 (5%)
Buy 11+ feet
7.60Save $0.60 (7%)
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 to 105 ft
Width4 ft
Weight3 lbs
Thickness1/8 in

Product Details

TypeCut to Length
Wet/Damp/Dry RatingWet & Dry
ColorBlack
Surface MaterialVinyl
SeriesTuff Foot™ Runner
Border Color FamilyBlack
ESDNo
Backing MaterialVinyl
PatternRibbed
ModularNo
DescriptionVinyl Runner
Manufacturers Part Number2253009004
Slip ResistantYes
BrandApache Mills

Warranty

Warranty1 yr

Compliance & Certifications

Environmental ConditionsHealthcare Facility, Kitchen, Food Processing, Education, Manufacturing, Home & Office