Our 2mm-thick Diamond-Grip rubber flooring mats are inspired by the classic, hardwearing industrial flooring aesthetic. The surface of the mat is embossed with the diamond-plate floor pattern, which promotes multidirectional slip resistance in dry, damp and even wet conditions. This feature makes Diamond-Grip ideal rubber floors for heavily traveled areas that may see spills, or are currently in less than optimal condition. This is a top-grade floor protection mat for use in areas where subsurface floors are exposed to abrasive conditions. The quick and simple installation of this resilient flooring, permit its use when the season (i.e., winter) or conditions require an anti-slip floor or protective floor covering. These rubber flooring mats are great as: fitness flooring, kitchen traction mats, workshop floor covering, boat flooring, gym equipment mats, garage floor mats, basement floors, and trailer mats. Diamond-Grip is composed of SBR and PVC, both abrasion-resistant and long-lasting materials that can take the abuse of busy feet, moving machinery, and excess moisture. This water-resistant flooring works well as a temporary runner or a permanently-installed floor in areas where an anti-slip floor is vital. The backside of Diamond-Grip has a fabric-textured surface, which prevents the mat from skidding in dicey conditions. In more demanding circumstances, double-sided tape can be used to secure the matting to the floor. For an aesthetically and functionally tough protective floor surface, look no further than our Diamond-Grip rubber flooring mats.
Model # :T9FM1454303
MPN #: 03-166-2MM-DG-11
Rubber-Cal "Diamond-Grip" PVC Flooring - 2mm x 4ft x 11ft Rolls - Dark Gray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 11 ft |
| Width | 4 ft |
| Weight | 41.3 lbs |
| Thickness | 0.08 in |
| Coverage Area | 44 ft² |
| Size | 4ft x 11ft |
Product Details
| Material | PVC |
| Package Quantity | 1 |
| Description | Rubber Flooring |
| Color | Dark Gray |
| Manufacturers Part Number | 03-166-2MM-DG-11 |
Related Products
SupraTile 7mm textured tiles are durable interlocking tiles designed for high-traffic and heavy-use environments. Intended for indoor use only, they are perfect for projects where painting or floor preparation isn't feasible. The tiles free float when they interlock with each other creating an easy installation. Each heavy-duty tile can withstand up to 20,000 lbs. without indentation, thanks to the tight dovetail joint, ensuring maximum performance under almost any condition. These tiles are capable of handling forklifts, pallet jacks, and other heavy machinery. The texture of the tiles ...
Lock-Tile® PVC Floor Tiles, LK004, 19.5x19.5", Coin, Brown Lock-Tile® Floor Tiles are manufactured using Duro-Xtreme® technology to resist scuffs, stains, tire marks and more for lasting durability and easy maintenance. Modular vinyl tiles are made from 100% industrial-grade recycled materials to provide sustainable solutions for industrial, commercial or residential floors. Interlocking tiles require minimal preparation and only a rubber mallet to install. Coin (raised disc) surface provides increased traction and anti-slip and anti-fatigue properties. Lock-Tile works well in a variety ...
Lock-Tile® PVC Floor Tiles, LK005, 19.5x19.5", Coin, Tan Lock-Tile® Floor Tiles are manufactured using Duro-Xtreme® technology to resist scuffs, stains, tire marks and more for lasting durability and easy maintenance. Modular vinyl tiles are made from 100% industrial-grade recycled materials to provide sustainable solutions for industrial, commercial or residential floors. Interlocking tiles require minimal preparation and only a rubber mallet to install. Coin (raised disc) surface provides increased traction and anti-slip and anti-fatigue properties. Lock-Tile works well in a variety of ...
Lock-Tile® PVC Floor Tiles, LK006, 19.5x19.5", Coin, Red Lock-Tile® Floor Tiles are manufactured using Duro-Xtreme® technology to resist scuffs, stains, tire marks and more for lasting durability and easy maintenance. Modular vinyl tiles are made from 100% industrial-grade recycled materials to provide sustainable solutions for industrial, commercial or residential floors. Interlocking tiles require minimal preparation and only a rubber mallet to install. Coin (raised disc) surface provides increased traction and anti-slip and anti-fatigue properties. Lock-Tile works well in a variety of ...
Lock-Tile® Floor Tiles are manufactured using Duro-Xtreme® technology to resist scuffs, stains, tire marks and more for lasting durability and easy maintenance. Modular vinyl tiles are made from 100% industrial-grade recycled materials to provide sustainable solutions for industrial, commercial or residential floors. Interlocking tiles require minimal preparation and only a rubber mallet to install. Textured surface provides increased traction and anti-slip and anti-fatigue properties. Lock-Tile works well in a variety of applications including warehouses, machine shops utility room, ...