Our 2mm-thick Diamond-Grip rubber flooring mats are inspired by the classic, hardwearing industrial flooring aesthetic. The surface of the mat is embossed with the diamond-plate floor pattern, which promotes multidirectional slip resistance in dry, damp and even wet conditions. This feature makes Diamond-Grip ideal rubber floors for heavily traveled areas that may see spills, or are currently in less than optimal condition. This is a top-grade floor protection mat for use in areas where subsurface floors are exposed to abrasive conditions. The quick and simple installation of this resilient flooring, permit its use when the season (i.e., winter) or conditions require an anti-slip floor or protective floor covering. These rubber flooring mats are great as: fitness flooring, kitchen traction mats, workshop floor covering, boat flooring, gym equipment mats, garage floor mats, basement floors, and trailer mats. Diamond-Grip is composed of SBR and PVC, both abrasion-resistant and long-lasting materials that can take the abuse of busy feet, moving machinery, and excess moisture. This water-resistant flooring works well as a temporary runner or a permanently-installed floor in areas where an anti-slip floor is vital. The backside of Diamond-Grip has a fabric-textured surface, which prevents the mat from skidding in dicey conditions. In more demanding circumstances, double-sided tape can be used to secure the matting to the floor. For an aesthetically and functionally tough protective floor surface, look no further than our Diamond-Grip rubber flooring mats.
Model # :WBM1454305
MPN #: 03-166-2MM-DG-12
Rubber-Cal "Diamond-Grip" PVC Flooring - 2mm x 4ft x 12ft Rolls - Dark Gray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 12 ft |
| Width | 4 ft |
| Weight | 44.6 lbs |
| Thickness | 0.08 in |
| Coverage Area | 48 ft² |
| Size | 4ft x 12ft |
Product Details
| Material | PVC |
| Package Quantity | 1 |
| Description | Rubber Flooring |
| Color | Dark Gray |
| Manufacturers Part Number | 03-166-2MM-DG-12 |
Related Products
Diamond-Plate Metallic is made with ease of installation, safety, and durability in mind. Made out of PVC, this flooring is tough and capable of handling heavy foot traffic. It is ideal for industrial work places, garages, floor protection applications and gyms. Common spills won't cause damage to this flooring and most household cleaners or degreasers can be used to clean this product. This flooring has a metallic look and is decorated with a diamond plate pattern, giving it an industrial aesthetic. This textured flooring can prevent slips and injuries, enhancing overall facility ...
Eco-Sport Tiles are interlocking flooring tiles that are 1 inch thick and available in 4 aesthetically pleasing colors, Coal, Blue, Green, and Terra Cotta. With their thick 1-inch gauge, these rubber tiles are designed to withstand the most abusive conditions thus serving as a premium flooring and equipment protection product. The 1-inch thick interlocking floor tiles are thick enough to withstand dropped weight when used as weight-room floors, heavy machinery when used as equipment flooring, or to safeguard floors as floor protection mats. These recycled tiles are excellent for either ...
The Eco-Sport Tile is a recycled rubber floor tile that is designed to withstand the most abrasive conditions thus serving as a premium flooring and equipment protection product. These recycled rubber tiles are excellent for either indoor or outdoor applications due the high contents of EPDM (i.e. a UV/Ozone resistant elastomer) found in the recycled tire rubber. Recycled rubber is a superior material when trying to reduce noise, contain vibration, and absorb shock from workout equipment. These products are specifically manufactured for durability and are designed for either residential ...
The Eco-Sport Tile is a recycled rubber floor tile that is designed to withstand the most abrasive conditions thus serving as a premium flooring and equipment protection product. These recycled rubber tiles are excellent for either indoor or outdoor applications due the high contents of EPDM (i.e. a UV/Ozone resistant elastomer) found in the recycled tire rubber. Recycled rubber is a superior material when trying to reduce noise, contain vibration, and absorb shock from workout equipment. These products are specifically manufactured for durability and are designed for either residential ...
Rubber-Cal's 3/16-inch thick "Elephant Bark" rubber flooring mats are hard-wearing, lightweight, and easy to install rubber runner mats. This flooring recycled from passenger car and commercial truck tires is an eco-friendly flooring option. It is made from tires that otherwise would end up in landfills. Tires that are discarded are shredded and molded into shape to form what is an affordable and durable flooring/recycled product. With its superior protection against UV and the ozone, it can be used as outdoor floors for concrete patios or as a deck floor covering for a slippery pool ...