x

Take 15% off your entire order!

Offer applied at checkout

+

Rubber-Cal Neoprene Commercial Grade Rubber Sheet 1/16" Thick 3' x 20' Black

Rubber-Cal Neoprene Commercial Grade Rubber Sheet 1/16" Thick 3' x 20' Black

Item #: WBM1905860

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$137.40 up to 48% OFF

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubber-Cal "Neoprene" Commercial Grade 60A Rubber Sheet, 1/16"THK x 36"W x 20'L, Black

These Neoprene rubber rolls have a Shore A durometer of 55-65 and weigh weigh 2.25lbs per square foot in 1/4 inch thick. This black Neoprene rubber has a minimum tensile strength of 725 PSI (5 MPA). Available in 8 thicknesses (1/16, 1/8, 3/16, 1/4, 3/8, 1/2, 3/4, 1), this product is ideal for use as neoprene pads, neoprene gasket material, neoprene seals and neoprene strips.

  • WIDTH FEET 3
  • BRAND Rubber-Cal
  • CONSTRUCTION Rubber
  • DESCRIPTION Sheet Rubber
  • LENGTH FEET 20
  • WEIGHT LBS 33.2
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER 20-101-0062-36-240
  • LENGTH INCHES 240
  • WIDTH INCHES 36
  • THICKNESS INCHES 0.06
  • COLOR FINISH Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber-Cal Neoprene Commercial Grade Rubber Sheet 1/16" Thick 3' x 20' Black

Rubber-Cal Neoprene Commercial Grade Rubber Sheet 1/16" Thick 3' x 20' Black

Item #: WBM1905860

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubber-Cal Neoprene Commercial Grade Rubber Sheet 1/16" Thick 3' x 20' Black
    Rubber-Cal Neoprene Commercial Grade Rubber Sheet 1/16" Thick 3' x 20' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant