Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBM1906199

MPN #: 20-101-0125-36-096

Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 8ft Length

Product Description
These Neoprene rubber rolls have a Shore A durometer of 55-65 and weigh 2.25lbs per square foot in 1/4 inch thick. This black Neoprene rubber has a minimum tensile strength of 725 PSI (5 MPA). Available in 8 thicknesses (1/16, 1/8, 3/16, 1/4, 3/8, 1/2, 3/4, 1), this product is ideal for use as neoprene pads, neoprene gasket material, neoprene seals and neoprene strips.

PRICE
$81.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Width36 in
Weight26.7 lbs
Thickness0.13 in

Product Details

MaterialRubber
Package Quantity1
DescriptionSheet Rubber
ColorBlack
Manufacturers Part Number20-101-0125-36-096
Durometer60A