Model # :WBM1905948
MPN #: 20-156-0125-36-240
Rubber-Cal - SBR - Gray - 65A - Rubber - 1/8" Thick x 3ft Width x 20ft Length - Gray
Write a Review
|
Questions & Answers (0)
Product Description
This Gray SBR rubber product is available in small parts, sheets, or rubber rolls. With minimum tensile strength of 435 PSI (3 MPA), Gray Sheet makes excellent SBR gasket material and weighs about 1.25LBS per square foot in 1/8 inch thick. It makes ideal rubber padding in applications that require a color other than black, especially for non-marking rubber feet and rubber bumpers.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 36 in |
| Weight | 66.8 lbs |
| Thickness | 0.13 in |
Product Details
| Material | Rubber |
| Package Quantity | 1 |
| Description | Sheet Rubber |
| Color | Gray |
| Manufacturers Part Number | 20-156-0125-36-240 |
| Durometer | 65A |