Hougen® Rubber Collet, Fits 1/4" - 1/2" Taps
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0 lbs |
Product Details
| Manufacturers Part Number | 2496 |
| Capacity | 1/4 - 1/2" |
| Description | Rubber Collet |
| Brand | Hougen |
Related Products
Collet for use with HMD917/918/920 tapping attachment kit.
Aignep USA's line of push-connect fittings are versatile, high quality and backed up by dedicated customer service. The 303 Stainless Steel gripper ensures a tight clamp for tubes of any material without damaging the tube's surface. The secure connection between the tube and the fitting will hold up to severe conditions such as impact and vibrations. The shape of the safety ring and the molded seal perfectly seal off the tube, creating a vacuum. Available with several types of threads: SWIFTFIT, UNF, PTF, NPTF, BSPT, BSPP. All straight fittings can be tightened with an Allen wrench ...
Simplify the world of push-to-connect fittings with the Alpha Swift-Fit. One fitting that works with either tapered or straight threads. NPT, ISO 228, BSPP, ISO 7 BSPT, G Thread. If you have a pipe thread, you can count on Swift-Fit to seal without leaking. Port size can easily be identified but what about that thread pitch? Tapered, straight, inch, metric who knows? Assumptions are made, threads are stripped, and expensive equipment destroyed. You could try and retap threads; you might have to wait for a new component to be delivered. In any case, down-time is increased; production time ...
Powerful 5 vane motors deliver high working speeds Heavy duty double tapered collet Ergonomic comfort grip Teasing throttle for maximum control Lever throttle with lock-off Ball bearing construction Adjustable speed control Free Speed, rpm: 25,000 Weight, Pounds: 1.7 Weight, Kilograms: 0.8 Length, Inches: 7.5 Length, Millimeters: 190 Air Consumption, cfm: 30 Air Consumption, l/s: 14 Collet Size, Inches: 1/4" Exhaust: Front
Simplify the world of push-to-connect fittings with the Alpha Swift-Fit. One fitting that works with either tapered or straight threads. NPT, ISO 228, BSPP, ISO 7 BSPT, G Thread. If you have a pipe thread, you can count on Swift-Fit to seal without leaking. Port size can easily be identified but what about that thread pitch? Tapered, straight, inch, metric who knows? Assumptions are made, threads are stripped, and expensive equipment destroyed. You could try and retap threads; you might have to wait for a new component to be delivered. In any case, down-time is increased; production time ...