Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Roppe

Model # :WBB2236578

MPN #: 48303P150

Rubber Diamond Stair Tread Square Nose 12.31" x 48" Dark Gray

Product Description

ROPPE Rubber stair treads is the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. As easy to install as they are to maintain. Contains 10% natural rubber, a renewable resource. Most styles offer ADA nose-compliant features.

PRICE
$68.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth12-5/16 in
Height3/16 in
Weight9 lbs
Thickness3/16 in

Product Details

TypeSquare Nose
ColorDark Gray
Surface MaterialDiamond
MaterialRubber
Package Quantity1
DescriptionRubber Diamond Stair Tread Square Nose
Manufacturers Part Number48303P150
BrandRoppe