M-D Stair Edging, 29710, 36"W, Brown
|
Questions & Answers (0)
Product Description
Protect your stair edges from wear and tear and create a safer home or workplace environment with vinyl stair edging. Grooved vinyl stair edging provides better traction for stair steps. Easily glues to step edge with contact adhesive. Easy to install.
PRICE
$6.60
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 |
| Size | 36" |
Product Details
| Type | Stair Edging |
| Material | Vinyl |
| Description | Stair Edging |
| Color | Brown |
| Manufacturers Part Number | 29710 |
| Brand | M-D Building Products |