Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Power Products Rubber Elbow, 5" 90Deg, RE50

Power Products Rubber Elbow, 5" 90Deg, RE50

Item #: WBB3042224

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $98.95

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Power Products Rubber Elbow, 5" 90Deg, RE50

Product Details

  • Brand Power Products
  • Manufacturers Part Number RE50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Power Products Rubber Elbow, 5" 90Deg, RE50

Power Products Rubber Elbow, 5" 90Deg, RE50

Item #: WBB3042224

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant