Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Roppe

Model # :WBB2236818

MPN #: 48961P100

Rubber Raised Circular Stair Tread Square Nose 20.44" x 48" Black

Product Description

ROPPE Rubber stair treads is the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. As easy to install as they are to maintain. Contains 10% natural rubber, a renewable resource. Most styles offer ADA nose-compliant features.

PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth20-7/16 in
Height1/16 in
Weight11.6 lbs
Thickness1/16 in

Product Details

TypeSquare Nose
ColorBlack
Surface MaterialRaised Circular
MaterialRubber
Package Quantity1
DescriptionRubber Raised Circular Stair Tread Square Nose
Manufacturers Part Number48961P100
BrandRoppe