SURE GRIP RUBBER WHEEL & TIRE CHOCK
Avoid dangerous accidents with this carefully designed wheel chock that features built-in traction grippers to create maximum friction between the tire and the parking surface. Recommended for cars, trailers, trucks, off-highway construction equipment, buses, aircraft and other heavily loaded vehicles. Also great for RV's, boat trailers and other recreational vehicles.
Meets OSHA Requirement 1910.178(k)(1) that states "The brakes of highway trucks shall be set and wheel chocks placed under the rear wheels to prevent the trucks from rolling while they are boarded with powered industrial trucks".
Optional 10 Foot Wheel & Tire Chock Security Chain attaches easily to help prevent chocks from being stolen.
Global Industrial
Model # :WB241741
Global Industrial™ Rubber Wheel & Tire Chock 10-1/2"L x 4-1/2"W x 7"H
|
Questions & Answers (0)
Product Description
PRICE
$13.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 4-1/2 in |
| Height | 7 in |
| Weight Capacity | 8000 lbs |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Rubber |
| Color | Black |
| Manufacturers Part Number | 241741 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year yr |