Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :T9FB3167477

MPN #: UC1400-6-P

Checkers™ General Purpose Wheel Chock, 60000 lb. Load Capacity, 10"L x 8-1/2"W x 5"H, Pack of 2

Product Description
The Checkers™ general-purpose UC1400-6-P wheel chocks for ground vehicles are manufactured with highly durable, lightweight polyurethane and are 3rd party tested, certified, and trusted by fleets globally. These chocks are ideal for use with over-the-road trucks, trailers, pickups, and utility vehicles.

Features:
  • For tires with up to a 27"- 32" outside diameter
  • Rated for vehicles with a gross operating weight up to 60,000 lbs.
  • Weather-resistant, lightweight polyurethane
  • Resistant to oils, fuels, and solvents
  • Easy-grip carrying handle
  • Eyebolt for ropes or chains
  • High visibility orange color


PRICE
$181.38

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width8-1/2 in
Height5 in
Weight12.5 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialPolyurethane
Package Quantity2
ColorOrange
Manufacturers Part NumberUC1400-6-P
BrandCheckers Industrial Products

Warranty

Warranty1 Year yr