Rubbermaid Brute® 95 Gallon Rollout Container - FG9W2273BLUE
|
Questions & Answers (0)
Product Description
Waste container allows easy mobility for refuse collection and material handling. Mobile Rubbermaid trash container is made with post consumer recycled resin (PCR) to exceed EPA guidelines. One-piece, seamless leak-proof body for strength. Heavy duty, one-piece tubular steel framing with handle provides easy maneuvering and tilting to dump contents. Molded-in, reinforced lift points help distribute loads evenly. Inset wheel position of these tilt trucks help prevent damage to walls and doorways. Garbage cans feature molded-in foot tilter to easily transport loads.
PRICE
$325.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-3/8 in |
| Depth | 35-7/16 in |
| Height | 45-5/8 in |
Product Details
| Type | Rollout Trash Can |
| Color | Blue |
| Series | Brute® |
| Lid | Yes |
| Capacity | 95 gal |
| Lid Type | Flat Lid |
| Material | Plastic |
| Manufacturers Part Number | FG9W2273BLUE |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Rectangle |
| Brand | Rubbermaid |