Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toter

Model # :WBB2322523

MPN #: ACG32-00LIM

Toter Heavy Duty 2-Wheel Organic Waste Trash Cart W/ Casters, 32 Gallon, Organic Green - ACG32-00LIM

Product Description
Consolidate and transport yard and organic waste with the Toter ACG32-00LIM yard waste cart. The Organics 32-gallon lime green caster cart comes with a lid and 4-wheels; two casters and two heavy-duty rear wheels on a molded-in axel to facilitate maneuvering over most surfaces. The wheels are made with a quiet cap design to reduce noise during transport. The lid is designed to stay in place for safe, secure transport, and it opens fully when desired for complete access to the container when adding or removing waste including grass clippings, leaves, branches, and other yard material. The cart is constructed to securely contain wet, heavy organic waste and is made with Toter's Advanced Rotational Molding™ technology. Designed for curbside collection, this organic waste container can easily be rolled to the curb on collection day.

Features:
  • Toter Organics trash can comes with a molded, sealed stop-bar that prevents leakage
  • Constructed using Toter's Advanced Rotational Molding, our trash cans are built for toughness and maximum impact resistance
  • Gasketed lid and thumb turn latch on this trash can help contain odors and waste within the cart
  • Toter durable organics carts are equipped with 2 smooth rubber wheels on a molded-in axle and two casters that make transporting waste easy
  • Rugged Rim technology and reinforced material in critical wear areas adds rigidity and extends the service life of our 2-wheel carts.
  • The universal design of Toter trash can make it compatible with automated and semi-automated curbside collection waste truck lifters
  • The Lime Green organics trash can is avaliable in 24,32, 48, and 32 gallon sizes


PRICE
$375.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-4/5 in
Depth24 in
Height40 in
Weight Capacity200 lbs
Weight28.1 lbs
Rear Wheel Diameter6 in
Front Wheel Diameter3.5 in

Product Details

Assembly RequiredNo
TypeRollout Trash Can
ColorGreen
Wheel TypeCaster
LidYes
Capacity32 gal
Lid TypeFlat Lid
MaterialPlastic
Package Quantity1
Manufacturers Part NumberACG32-00LIM
Indoor/OutdoorIndoor/Outdoor
ShapeRectangle
BrandToter

Warranty

Warranty2 Years Limited