The Rubbermaid® Commercial SpaceSaver Food Storage Container keeps food fresh, organized, and ready-to-use. Featuring easy-to-read graduated measurements in blue for liters and red for quarts, these plastic food storage containers make it easy to measure contents. Because we believe the best food storage containers use space efficiently, we've designed these plastic containers with a square shape that offers 25% more storage capacity than round containers. Constructed of break-resistant polycarbonate, they have a temperature range of -40°F to 212°F making them perfect for everything from freezer storage to sous vide cooking. Commercial dishwasher safe, they feature durable handles with drain holes for proper washing and drying. USDA-certified for food contact, it assists in complying with HACCP guidelines and is NSF 3-A Meat and Poultry Equipment and NSF 2-certified.
Rubbermaid® Commercial SpaceSaver Square Containers, 4 qt, 8.8 x 8.75 x 4.75, Clear, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-4/5 in |
| Width | 8-4/5 in |
| Height | 4-3/4 in |
Product Details
| Capacity | 4 Qt. |
| Material | Polycarbonate |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Description | SpaceSaver Square Containers |
| Color | Clear |
| Manufacturers Part Number | RCP 6304 CLE |
| Brand | Rubbermaid |
Compliance & Certifications
| Certifications | FDA Compliant; NSF Approved |