Blue Middle Shelf for Rubbermaid Janitor Cart
Rubbermaid® Middle Shelf for Rubbermaid® Cleaning Cart
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 21-1/4 in |
| Width | 15-1/4 in |
| Height | 3 in |
Product Details
| Assembly Required | No |
| Material | Resin |
| Description | Middle Shelf |
| Color | Blue |
| Manufacturers Part Number | FG6173M9BLUE |
| For Use With | FG617388BLUE |
| Shelf Material | Resin |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |
Related Products
Select a janitorial cart with strength and security as well as an attractive appearance. Pre-assembled locking hood and doors provide additional security. Spacious cart provides plenty of storage - up to 7.25 cubic feet of space, with removable bins and caddies. Its compact size allows it to fit in constrained spaces. Durable 8" ball bearing wheels and quiet 4" casters. Interchangeable handles and removable platform. Mop bucket platform with securing grooves keeps WaveBrake® or microfiber charging buckets securely attached to cart. Rubber tool grips hold up to 5 stick goods; hooks hold up ...
The industry's most durable mobile cart solution that empowers staff to maintain areas discreetly and efficiently. Provide a Premium guest experience, keeping the cleaning process hidden from view of guests. Easily move throughout the property with a lightweight, compact, and durable construction. Repels water, oil, and stains with fabric protector coating to maintain aesthetics and protect against daily use. Adjustable dividers helps organize amenities and supplies. Aluminum telescoping handle is dependable for heavy daily use. Deliver a flexible solution, customizable for the unique ...
Constructed of easy-to-clean, reinforced, smooth walled plastic with rounded corners to protect walls and doorways the Rubbermaid® 6173-88 Janitor Cart with 25-Gallon Vinyl Bag is the ideal janitorial system for schools, offices, and large commercial business settings. Compartments and hooks organize equipment and supplies, while the 25-gallon zippered yellow vinyl bag makes trash removal easy. Rolls on non-marking swivel casters and rear wheels for smooth transport and mobility. Extended bottom shelf holds either a mop bucket or a 32-gallon brute waste container. This janitor cart also ...
Double-sided book cart offers a total of six slanted shelves where you can organize and transport plenty of books and other items. Each shelf measures 36" wide x 7-1/2" deep with 12-1/2" between shelves. The sturdy design features smooth, rounded handles for easy maneuverability and perforated end panels for style and better air circulation. Cart moves easily on 5" hard plastic casters that all lock for when you need the cart to stay put. Weight capacity is 300 lbs. Cart is made of welded steel with a powder-coat finish for long-lasting durability. Features 6 sloped shelves Four ...
Cleaning cart offers superior tool organization with innovative rubber tool grips that hold mop and broom handles up to 1-1/8" diameter. Janitorial cart is made with structural web plastic and corrosion resistant aluminum. High capacity cleaning cart moves easy on 8" wheels and 4" swivel casters. Features a Lock 'N Go attachment for an optional Microfiber Disinfecting Bucket. Includes 2 removable 10 quart disinfecting caddies. Integrated holders hold up to 4 safety signs. Includes holders for lobby dust pan and commercial upright vacuum. Carts include zippered 33 gallon vinyl collection ...