Rubbermaid® Plastic Square 2 Door Trash Can, 50 Gallon, Green
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for all high traffic public areas. Heavy duty plastic construction will not rust; resists dents and fading. Textured finish helps hide scratches. Two spring-loaded swing doors help conceal waste and contain odors. Hinged service door easily accesses slide-out 50 gallon polyliner bag holder or tip-out, leak-proof 35 gallon rigid liner. Lock latch discourages tampering; works with or without key. Container base accommodates tie-downs for security. Container is FM approved when used with Rigid Liner (Sold Separately). 25"x 25"x 42"H.
PRICE
$829.00
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 24-1/2 in |
| Height | 42-3/4 in |
| Weight | 78 lbs |
Product Details
| Assembly Required | No |
| Type | Decorative Trash Can |
| Color | Green |
| Lid | Yes |
| Capacity | 50 gal |
| Lid Type | Swing Door Lid |
| Material | Plastic |
| Manufacturers Part Number | FG396400DGRN |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Square |
| Brand | Rubbermaid |