Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Highwood

Model # :WBB3254424

MPN #: CM-TR01HA-ACE

Highwood® Square Commercial Trash Can with Hood, 30 - 39 Gallon Capacity., Weathered Acorn

Product Description
This commercial-grade trash can is designed for high-traffic outdoor environments such as parks, courtyards, and concession areas. Featuring a hooded top and constructed from durable poly-lumber, the trash can replicate the appearance of natural wood while offering long-lasting performance and minimal maintenance. Enhance any outdoor space with a professional, clean-lined aesthetic. This trash can holder is engineered to withstand weather exposure and heavy use, delivering reliable, low-maintenance operation for years of dependable service. An insert for the trash that can hold 30–39-gallon bags is provided. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Some assembly is required; see assembly guide. Opening - Hinge Door.

PRICE
$835.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/8 in
Depth24-1/8 in
Height42-3/16 in
Weight75.6 lbs

Product Details

Assembly RequiredYes
TypeCommercial Trash Can
ColorWeathered Acorn
Lid Color FamilyWeathered Acorn
LidYes
Capacity30 - 39 gal
Lid TypeHooded Lid
Made in the USAYes
MaterialPolystyrene
Manufacturers Part NumberCM-TR01HA-ACE
Indoor/OutdoorOutdoor
ShapeSquare
BrandHighwood