x

Take 15% off your entire order!

Offer applied at checkout

Rubbermaid® Premium Universal Plastic Utility Cart, 2 Shelf, 30"Lx16"W, Blue

Rubbermaid® Premium Universal Plastic Utility Cart, 2 Shelf, 30"Lx16"W, Blue

Item #: WBB2050713

(6)

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Black
  • Beige

Blue

Original Price: $172.95

Clearance Price: $125.42

Save $6.27 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

These Rubbermaid® Premium Universal Shelf Carts have many handy features for warehouse or office use. Heavy-duty cart with leak-proof top features structural foam construction. Rounded corners and non-marking rubber casters protect your walls and floors. This Rubbermaid® rolling cart keeps everything in place.

The ergonomic handle has molded in compartments and hooks for your every need. The 30"x16" shelf and notched leg features allow for additional organizing.

  • Cord Hooks
  • Tool cubby
  • V-notches on the top shelf for long tubes
  • holes in the legs for threading wire or supporting a rod with rolled materials


  • LENGTH INCHES 39
  • WIDTH INCHES 18
  • HEIGHT INCHES 33
  • CAPACITY LBS 500
  • COLOR FINISH Blue
  • ASSEMBLY Unassembled
  • CONSTRUCTION Structural Foam
  • DESCRIPTION Premium Universal Shelf Cart
  • MANUFACTURERS PART NUMBER 4500-88 BLUE
  • SHELF CLEARANCE INCHES 18-1/8
  • SHELF LENGTH INCHES 30
  • SHELF QUANTITY 2
  • SHELF TYPE Tray
  • SHELF WIDTH INCHES 16
  • TYPE Utility Cart
  • WHEEL DIAMETER INCHES 5
  • WHEEL TYPE Rubber
  • BRAND Rubbermaid
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: NEIL

    Date: December 16, 2020

    Mighty little detail cart.
    Your review:
    Awesome little cart. Have lots of experience with them from work in the food service industry. Suits my needs and performs above expectation. Took to my modifications as if it were meant to be. Only thing I am changing out of the box is the wheel set. I prefer a softer rubber caster, it seems to roll smoother and with less effort over surfaces.
  • Reviewer: SHANE

    Date: November 20, 2020

    New favorite cart!
    Your review:
    We have used several models/brands of carts and these are now our favorite. The design details of the handle/storage bins and leg holes is great.
  • Reviewer: Patricia

    Date: November 19, 2020

    Great cart
    Your review:
    Great cart, makes my aquarium water changes so much easier. Perfect size and I'm not hauling 5 gal buckets back and forth, killing my neck and shoulders. Solid, quality materials, good size wheels and easy to maneuver. Good buy compared to other carts I looked at.
  • Reviewer: ALISSA

    Date: September 23, 2020

    Smooth Move
    Your review:
    This is THE best cart. I am a recreation director at a nursing home and this cart is perfect to take around the building with all the snacks and/or supplies. The sky blue color is the move.
  • Reviewer: Anonymous

    Date: April 04, 2018

    QA Bacteria Lab Coordinator
    Your review:
    Excellent Cart. Love the Color
  • Reviewer: Anonymous

    Date: January 31, 2018

    Best cart out there
    Your review:
    Had these for years. Very flexible. Small enough to get around, but sturdy enough to hold anything we ever needed to move.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Rubbermaid® Refuse Bin, 8 Gallon, Black

$91.95

Free Shipping

1 item(s) added to cart.

Rubbermaid® Utility Bin, 4 Gallon, Black

$50.95

Free Shipping

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Premium Universal Plastic Utility Cart, 2 Shelf, 30"Lx16"W, Blue

Rubbermaid® Premium Universal Plastic Utility Cart, 2 Shelf, 30"Lx16"W, Blue

Item #: WBB2050713

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant