x

Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Premium Universal Plastic Utility Cart, 2 Shelf, 30"Lx16"W, Gray

Rubbermaid® Premium Universal Plastic Utility Cart, 2 Shelf, 30"Lx16"W, Gray

Item #: WBB2050711

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Gray
  • Black
  • Beige

Gray

Frequently Purchased Together

  • Rubbermaid® Refuse Bin, 8 Gallon, Black

    $88.95

    Free Shipping

  • Rubbermaid® Utility Bin, 4 Gallon, Black

    $48.95

    Free Shipping

  • Global Industrial™ Power Strip With 3 Outlets For Plastic Carts, 10' Cord

    $44.95

Original Price: $167.95

Clearance Price: $111.77

Save $5.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

These Rubbermaid® Premium Universal Shelf Carts have many handy features for warehouse or office use. This heavy-duty cart with leak-proof top features structural foam construction. Rounded corners and non-marking rubber casters protect your walls and floors. This Rubbermaid® rolling cart with leak-proof top keeps everything in place. It has cord hooks, tools slots, a tool rest, V-notches on the top shelf for long tubes, and holes in the legs for threading wire or supporting a rod with rolled materials. Working with this Rubbermaid® cart with leak-proof top is comfortable thanks to the ergonomic design of the handles and overall lightweight construction.

  • LENGTH INCHES 39
  • WIDTH INCHES 18
  • HEIGHT INCHES 33
  • CAPACITY LBS 500
  • COLOR FINISH Gray
  • ASSEMBLY Unassembled
  • CONSTRUCTION Structural Foam
  • DESCRIPTION Premium Universal Shelf Cart
  • MANUFACTURERS PART NUMBER 4500-88 SPEC GRAY
  • SHELF CLEARANCE INCHES 18-1/8
  • SHELF LENGTH INCHES 30
  • SHELF QUANTITY 2
  • SHELF TYPE Tray
  • SHELF WIDTH INCHES 16
  • TYPE Utility Cart
  • WHEEL DIAMETER INCHES 5
  • WHEEL TYPE Rubber
  • BRAND Rubbermaid
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KATHERIN

    Date: May 07, 2021

    Quick shipping, item in perfect condition with all needed parts
    Your review:
    Shipping was very fast and the item was in perfect condition. It was also easy to assemble. You should use a drill for the screws like the box insert states. They are quite difficult to manually screw in with a screwdriver.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Rubbermaid® Refuse Bin, 8 Gallon, Black

$88.95

Free Shipping

1 item(s) added to cart.

Rubbermaid® Utility Bin, 4 Gallon, Black

$48.95

Free Shipping

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Premium Universal Plastic Utility Cart, 2 Shelf, 30"Lx16"W, Gray

Rubbermaid® Premium Universal Plastic Utility Cart, 2 Shelf, 30"Lx16"W, Gray

Item #: WBB2050711

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant