Alert co-workers and visitors alike to proceed carefully. Message is printed in English and Spanish on all four sides of bright yellow cone. Can be read from 40 ft. away. Stackable for easy transport and storage.
Rubbermaid® 6276-77 4-Sided Multi-Lingual Wet Floor Caution Safety Cone 36"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 in |
| Width | 12-1/4 in |
| Height | 36 in |
Product Details
| Type | 4 Sided, Multi-Lingual |
| Sign Legend | Wet Floor |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Safety Cone |
| Legend Heading | Caution |
| Color | Yellow |
| Manufacturers Part Number | FG627677YEL |
| Brand | Rubbermaid |