Recycled rubber bases available in 15 lb., 20 lb. and 30 lb. weights. For use with Cortina Trailblazer Vertical Panels. (B2354955, B2354956, B2354957)
Cortina 03-760-20 Recycled Rubber Base, 20 Lbs, For Trailblazer XL
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 22 in |
| Width | 18-1/2 in |
| Height | 1-1/3 in |
| Weight | 20 lbs |
Product Details
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 03-760-20 |
| Brand | Cortina Safety |
Related Products
Durable, thick, recycled rubber Won't chip, crack, or crumble - resistant to weather, oil, salt, moisture - UV light and temperature resistant Molded-in Hand-grips Optional wheels make signs easy to move - polyurethane lined wheels - durable and quiet - zinc plated hardware Vinyl post cap and hardware for attaching a sign included Stack 30 and 60 lb. bases for 90 lbs Reinforced plastic square post is stronger and more stable than round - 15% greater wind resistance than round posts - 10 times more surface area contact between sign and post - no sign twisting on post, no post rotating in ...
Octagon Sign Base 60 Lbs, w/ Wheels & U-Channel Adaptor / 4' U-Channel Post Portable Sign Units are ideal for parking lots, crosswalks, guard booths, schools, malls, industrial and construction sites, or anywhere portable or temporary signs are needed. Bases are made from 100% recycled rubber and will not chip, crack or corrode. Each unit is stable enough to withstand high winds and bad weather, as well as heavy traffic areas. For excessive high wind areas we also make a 30 pound extender to add to any of our octagon bases creating additional stability. Lighter weight models are ideal for ...
Round Sign Base 90 Lbs, w/ U-Channel Adaptor & 5' U-Channel Post Portable Sign Units are ideal for parking lots, crosswalks, guard booths, schools, malls, industrial and construction sites, or anywhere portable or temporary signs are needed. Bases are made from 100% recycled rubber and will not chip, crack or corrode. Each unit is stable enough to withstand high winds and bad weather, as well as heavy traffic areas. For excessive high wind areas we also make a 30 pound extender to add to any of our octagon bases creating additional stability. Lighter weight models are ideal for indoor or ...
Signs are necessary for communicating to both pedestrians and drivers about their surroundings. Whether temporary or permanent, molded rubber sign base systems from TCT are a perfect solution for increasing vehicle and pedestrian safety. Sign base systems are ideal for parking lots, crosswalks, guard booths, malls, industrial or construction sites, or anywhere else portable signs might be needed. The sign bases are designed to withstand high winds and extreme weather conditions, making them perfect for outdoor use throughout the year. They will not break down or corrode after being ...
Octagon Sign Base 30 Lbs, w/ Wheels Portable Sign Units are ideal for parking lots, crosswalks, guard booths, schools, malls, industrial and construction sites, or anywhere portable or temporary signs are needed. Bases are made from 100% recycled rubber and will not chip, crack or corrode. Each unit is stable enough to withstand high winds and bad weather, as well as heavy traffic areas. For excessive high wind areas we also make a 30 pound extender to add to any of our octagon bases creating additional stability. Lighter weight models are ideal for indoor or light temporary use. The ...