x

Take 15% off your entire order!

Offer applied at checkout

Rubbermaid Wall-Hung Storage Cabinet - 24X14X27"

Rubbermaid Wall-Hung Storage Cabinet - 24X14X27"

Item #: WBB2051608

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $134.95

Save $6.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid Wall-Hung Storage Cabinet - 24X14X27"

Add storage to your work area without taking up floor space with this roomy Rubbermaid Wall-Hung Storage Cabinet. Built-to last-rust-resistant resin construction will not dent or peel. Includes one adjustable shelf. Lockable doors with easy-grip handles (lock not included). Snaps together quickly without tools.

  • BRAND Rubbermaid Commercial
  • MANUFACTURERS PART NUMBER 7888
  • WIDTH INCHES 24
  • DEPTH INCHES 14
  • HEIGHT INCHES 27
  • ASSEMBLY Unassembled
  • CONSTRUCTION Plastic
  • FIXED SHELVES 2
  • SHELF CAPACITY LBS 150
  • CAPACITY LBS 150
  • COLOR FAMILY Gray
  • COLOR FINISH Gray
  • DOOR QUANTITY 2
  • OPENINGS 2
  • STYLE Wall Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are 2 questions for this product.

  • How do I quote/order the product?

    Question Asked By: July 21, 2011

    Answer This Question

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid Wall-Hung Storage Cabinet - 24X14X27"

Rubbermaid Wall-Hung Storage Cabinet - 24X14X27"

Item #: WBB2051608

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant