Rust-Oleum 2300 System Inverted Striping Paint Aerosol, Flat Black - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Rust-Oleum 2300 System Inverted Striping Paint Aerosol Flat Black
Solvent-based inverted striping paint for durable and bright long-lasting lines. Creates 800 linear feet (2" stripe); 400 linear feet (4" stripe). Highest solids for complete coverage. Dries fast less than 10 minutes. Guaranteed not to clog. Use with Striping Machine or Striping Wand (sold separately)
Solvent-based inverted striping paint for durable and bright long-lasting lines. Creates 800 linear feet (2" stripe); 400 linear feet (4" stripe). Highest solids for complete coverage. Dries fast less than 10 minutes. Guaranteed not to clog. Use with Striping Machine or Striping Wand (sold separately)
PRICE
$155.70 Sold in packages of 6 / $25.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 18 oz. |
| Size | 18 oz |
Product Details
| Style | High Performance |
| Type | Striping Paint |
| Paint Type | Solvent Based |
| Size Type | 20 oz. Aerosol |
| Package Quantity | 6 |
| Description | 2300 System |
| Color | Black |
| Manufacturers Part Number | 2378838 |
| Brand | Rust-Oleum |