Rust-Oleum Af1600 System Athletic Field Inverted Striping Paint Aerosol, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum AF1600 System Athletic Field Inverted Striping Paint Aerosol White
Water-based striping paint formula specially designed for use on athletic fields, playgrounds, golf courses and more. Fast drying formula creates bright, durable lines. Will not harm grass. Guaranteed not to clog
Water-based striping paint formula specially designed for use on athletic fields, playgrounds, golf courses and more. Fast drying formula creates bright, durable lines. Will not harm grass. Guaranteed not to clog
PRICE
$261.00 Sold in packages of 12 / $21.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 17 oz. |
| Size | 17 oz |
Product Details
| Style | Industrial Choice |
| Type | Striping Paint |
| Paint Type | Water Based |
| Size Type | 20 oz. Aerosol |
| Package Quantity | 12 |
| Description | AF1600 System |
| Color | White |
| Manufacturers Part Number | 206043 |
| Brand | Rust-Oleum |