Rust-Oleum 9100 System Epoxy Thinner For Immersion Gallon Can - 165402 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum 9100 System Epoxy Thinner for Immersion
For use with 9100 system
For use with 9100 system
PRICE
$177.90 Sold in packages of 2 / $88.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Style | High Performance |
| Type | Immersion Thinner |
| Size Type | Can |
| Finish | Semi-Gloss |
| Package Quantity | 2 |
| Description | V9100 System Epoxy Mastic |
| Manufacturers Part Number | 165402 |
| Brand | Rust-Oleum |