Rust-Oleum Activator For 9100 System Immersion Activator (<340 G/L), Gallon Can - 9102402 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum Activator for 9100 System Immersion Activator (<340 g/l)
For air and surface temperatures of 40-60° F (5-15° C)
For air and surface temperatures of 40-60° F (5-15° C)
PRICE
$319.90 Sold in packages of 2 / $159.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Style | High Performance |
| Type | <340VOC DTM Epoxy Mastic Immersion Activator |
| Size Type | Can |
| Finish | Semi-Gloss |
| Package Quantity | 2 |
| Description | V9100 System |
| Manufacturers Part Number | 9102402 |
| Brand | Rust-Oleum |