Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB686421

MPN #: V2147838

Rust-Oleum High Performance V2100 Rust Prevent Enamel Aerosol, Industrial YW, 15 oz. - V2147838 - Pkg Qty 6

Product Description
The ultimate spray paint for industrial applications. Provides maximum corrosion protection and long lasting durability. High paint solids provide excellent coverage in one-coat. Dries fast 20 minutes to touch, 20% faster than other brands. Superior gloss retention. Tough, professional finish provides superior resistance to chipping, cracking and peeling. Can be used on surfaces that reach temperatures up to 200° F

PRICE
$111.00  Sold in packages of 6 / $18.50 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
111.00
Buy 2 pkgs
106.50Save $4.50 (4%)
Buy 3+ pkgs
103.50Save $7.50 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Net Weight15 oz.
Size15 oz

Product Details

StyleHigh Performance
TypeRust Preventative Enamel
Size TypeAerosol
FinishGloss
Package Quantity6
DescriptionV2100 System
ColorIndustrial Yellow
Manufacturers Part NumberV2147838
BrandRust-Oleum