Rust-Oleum High Performance V2100 System Equipment Aerosol, Equipment Yellow, 15 oz. - V2148838 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
High gloss industrial enamel sprays for long-lasting protection of farm equipment and machinery. Tough, durable finishes in popular original equipment manufacturer colors. Maximum corrosion protection and excellent gloss and color retention. Can be used on surfaces that reach temperatures up to 200° F
PRICE
$102.00 Sold in packages of 6 / $17.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 15 oz. |
| Size | 15 oz |
Product Details
| Style | High Performance |
| Type | Equipment |
| Size Type | Aerosol |
| Finish | High Gloss |
| Package Quantity | 6 |
| Description | V2100 System |
| Color | Equipment Yellow |
| Manufacturers Part Number | V2148838 |
| Brand | Rust-Oleum |